Moore & Wright Thickness Gauge

Sebelum PPN:
Rp30.999.900 - Rp49.999.900
Spesifikasi
Display TypeLCD Backlight
Maximum Operating Temperature (°C)50
Minimum Operating Temperature (°C)0 (Zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moore & Wright Coating Thickness Gauge Ferrous provides non-destructive coating thickness measurement and is ideal for finishing industries using paints, enamels, electroplating, and more. It operates on the principle of magnetic induction in accordance with ISO 2178, ASTM B499, GB/T 4956, and JB/T 8393. With single and continuous measuring modes, it offers a backlit LCD display showing the present reading and selected measuring parameters. The gauge has a measuring range of up to 1250μm and memory storage for up to 500 readings.
Automatic power off
Test and calibration foils included

Ulasan Produk

Tidak ada ulasan