Verkronn Portable Gantry Crane (Derek Gantry Portabel) VPC-ES2-30-H4-S3-ET 3ton 1pc

Rp189.999.900
Persediaan

Spesifikasi Produk

Model Number VPC-ES2-30-H4-S3-ET
Unit 1pc
Capacity (kg) 3000
Material Steel
Span (mm) 3000
Height (mm) 4000 to 6000 (adjustable)
Voltage (V/Hz) 380/50
Phase 3
Caster Diameter (inch) 8
Lifting Equipment Manual / Electric wire rope or Chain hoist
Travel Type Caster Wheel
Berat (Kg) 500.0
Tanggal Produk Terdaftar 05 June 2026
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Pneumatic Tires from Sumitomo Rubber Industries, Japan
- Heavy Duty Polyurethane Caster Wheel From Inoac, Japan
- Powder Coat Finish by JOTUN, Norway
- Fully Adjustable with simple 4 bolt adjustment for lift height
- Fasteners that are plated for corrosion resistance
- Locking Casters for independent swivel and roll
- Industrial-grade cranes designed for long service life
- Extreme strength Padded Handles to assist in height adjustment
- Handles on beams for easy carrying
- Adjustable Height via spring-loaded, steel locked pin
- 360° swivel casters for easy positioning
- The combination of lightweight materials makes it easy to move
- Foldable for easy storage and transportation
- Can be used on all flat and uneven grounds
- Easy & Quick assembly
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan