Fuji Electric Operation Display Device Square Indicator DP40 Type (LED Illumination) DP40S1N-AE3 1pc

#Nomor SKU S058309094
Wishlist
Rp789.900
Persediaan

Spesifikasi Produk

Model Number DP40S1N-AE3
Unit 1pc
Included Accessories Mounting bracket, live section cover (integrated into main body)
Length (mm) 40
Shape Regular angle
Width (mm) 40
Dimensions (mm) 31x31x1 (name plate)
Protection Class IP40 (closed type)
Type of Illumination Single color all over
Rated Voltage (V) AC/DC24
Terminal Shape M3.5 Phillips head screw with square washer (quick terminal)
Rated Insulation Voltage (V) AC/DC250
Rated Frequency (Hz) 50/60
Mounting Dimensions (mm) 35x35
Lamp Voltage (V) AC/DC24
Light Color Orange
Storage Temperature (°C) -25 to 55 and 70 or less for a short period not exceeding 24 hours (but without freezing or condensation)
Light Source LED
Insulation Resistance (MΩ) Between charging part and ground: 100 or more (at DC500V megger)
Installation Altitude (m) 2000 or less
Rated Impulse Withstand Voltage (kV) 4 (between live part and earth)
M Code 50170741
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 February 2026
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum number of units that can be installed in close proximity: 25 units

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan