Fuji Electric Operation Display Device Square Indicator DP40 Type (LED Illumination)

Sebelum PPN:
Rp359.900 - Rp1.899.900
Spesifikasi
Included AccessoriesMounting bracket, live section cover (integrated into main body)
Installation Altitude (m)2000 or less
Insulation Resistance (MΩ)Between charging part and ground: 100 or more (at DC500V megger)
Light SourceLED
Protection ClassIP40 (closed type)
Rated Frequency (Hz)50/60
Storage Temperature (°C)-25 to 55 and 70 or less for a short period not exceeding 24 hours (but without freezing or condensation)
Terminal ShapeM3.5 Phillips head screw with square washer (quick terminal)
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum number of units that can be installed in close proximity: 25 units

Ulasan Produk

Tidak ada ulasan