Bambulab 3D Printer Filament PLA Basic Yellow 1pc
Rp229.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Color | Yellow |
| Diameter (mm) | 1.75 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 31 December 2025 |
| Terakhir Diperbaharui | 31 December 2025 |
Informasi Produk
Description
Bambu PLA is the most common material in 3D printing as it's easy to print and inexpensive.
Meanwhile, its stiffness and strength can meet most printing needs. It is worth mentioning
that it can biodegrade in some artificial composting conditions. Bambu PLA Basic is designed
for high-speed printing. Compared to general PLA, it can easily achieve printing speeds up to
250-300 mm/s and has excellent toughness and Z-layer strength.
All AMS Series Compatible
Meanwhile, its stiffness and strength can meet most printing needs. It is worth mentioning
that it can biodegrade in some artificial composting conditions. Bambu PLA Basic is designed
for high-speed printing. Compared to general PLA, it can easily achieve printing speeds up to
250-300 mm/s and has excellent toughness and Z-layer strength.
All AMS Series Compatible
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Easy to Print & Beginner Friendly- Smooth Surface Finish
- Biodegradable
- Diameter: 1.75mm +/- 0.03mm
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan