Haltec Large Bore Swivel Valve WH-45-4 1pc

#Nomor SKU S051831905
Wishlist
Rp559.900
Persediaan

Spesifikasi Produk

Model Number WH-45-4
Unit 1pc
Bend Angle (°) 90
Horizontal Length (inch) 4
Horizontal Length (mm) 101.6
Vertical Length (inch) 15/64
Vertical Length (mm) 27.4
TR No. J-4000-4
Berat (Kg) 5.0
Tanggal Produk Terdaftar 16 December 2025
Terakhir Diperbaharui 22 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Large Bore Valve System Is The Oldest Of The Four Off-Road Tire Valve Systems. Below Are The Basic Components Of A Large Bore Valve System.
There Are Two Basic Spud Designs:
A. The Standard Clamp-In Spud (H-41)
B. The Screw-In Spud (C-10)
Into One Of These Spuds You Screw A Large Bore Swivel Valve. While All Large Bore Valves Vary In Bend, Length, And Appearance, They All Have A Swivel Feature. An O-Ring Seals Into The Valve Spud And Is Tightened Down With A Swivel Nut.
To Service The Inside Dual There Are Three Types Of Extensions Offered:
A. A Rigid Extension (867 Series)
B. A Hand-Bendable Extension (753S Series)
C. A Flexible Extension (810F Series)
All Large Bore Valves Can Be Serviced With Any Of The Large Bore Air Chucks, Gauges, And Tools Found In The Haltec Catalog. As With All Off-Road Valve Systems, There Are Many Customized Products Available. You Will Also Find Many Customized Bent Extensions In Use.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan