Haltec Large Bore Swivel Valve

Sebelum PPN:
Rp559.900
Spesifikasi
Bend Angle (°)90
Horizontal Length (inch)4
Horizontal Length (mm)101.6
TR No.J-4000-4
Vertical Length (inch)15/64
Vertical Length (mm)27.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Large Bore Valve System Is The Oldest Of The Four Off-Road Tire Valve Systems. Below Are The Basic Components Of A Large Bore Valve System.
There Are Two Basic Spud Designs:
A. The Standard Clamp-In Spud (H-41)
B. The Screw-In Spud (C-10)
Into One Of These Spuds You Screw A Large Bore Swivel Valve. While All Large Bore Valves Vary In Bend, Length, And Appearance, They All Have A Swivel Feature. An O-Ring Seals Into The Valve Spud And Is Tightened Down With A Swivel Nut.
To Service The Inside Dual There Are Three Types Of Extensions Offered:
A. A Rigid Extension (867 Series)
B. A Hand-Bendable Extension (753S Series)
C. A Flexible Extension (810F Series)
All Large Bore Valves Can Be Serviced With Any Of The Large Bore Air Chucks, Gauges, And Tools Found In The Haltec Catalog. As With All Off-Road Valve Systems, There Are Many Customized Products Available. You Will Also Find Many Customized Bent Extensions In Use.

Ulasan Produk

Tidak ada ulasan