BOXUN Drying Oven GZX-9076MBE 300°C 64L 1unit

#Nomor SKU S048960137
Wishlist
Rp27.999.900
Persediaan

Spesifikasi Produk

Model Number GZX-9076MBE
Unit 1unit
Volume (L) 64
Temperature Range (°C) RT+5 to 300
Temperature Resolution (°C) 0.1
Temperature Fluctuation (°C) ±1 (At 150°C)
Temperature Uniformity (°C) ±2.5% (At 150°C)
Heating Rate (°C/minute) ˃5 (to 150°C)
Power (W) 1550
Power Supply Voltage (V) 220±10%
Internal Dimensions (WxDxH) (mm) 410x350x450
Housing Dimensions (WxDxH) (mm) 555x566x722
Load per Shelf (kg) 15
Package Size (mm) 675x726x872
Power Supply Frequency (Hz) 50±2%
Timer Range (minute or hour) 0~9999
Number of Shelves (Std./Max.) (pcs) 2 / 5
Berat (Kg) 60.0
Tanggal Produk Terdaftar 13 November 2025
Terakhir Diperbaharui 14 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The drying oven (hot-air sterilizer) is applicable for drying, baking, melting and sterilization industrial and mining enterprises, laboratories and scientific research institutes.

Product Description

The shell is made of cold-rolling steel with static spray plastics, the working chamber is made of mirror stainless steel, the shelves can be adjusted at will;
PMMA I control system, LCD display, equipped with temperature control, timing, and over temperature alarm functions;
Preheating chamber design with power supply recovery function;
Door with rotating two-stage locking structure.

Packaging Details
1.Standard exporting package.
2.Cartons packaged with wooden pallet.
3.As so customized specifications such as logo or others.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan