Schneider Electric Miniature Circuit Breaker (Pemutus Sirkuit/MCB) EZ9F54102 1pc

#Nomor SKU S047345959
Wishlist
Rp85.900
Persediaan

Spesifikasi Produk

Model Number EZ9F54102
Unit 1pc
Range Easy9
Device Application Distribution
Product or Component Type Miniature circuit-breaker
Device Short Name Easy9 MCB
Poles 1P
Number of Protected Poles 1
[In] Rated Current (A) 2
Network Type AC
Trip Unit Technology Thermal-magnetic
Curve Code C
Breaking Capacity (A) 4500 Icn (at 230 V AC 50/60 Hz conforming to IEC 60898-1)
Suitability For Isolation Yes conforming to IEC 60898-1
Network Frequency (Hz) 50/60
[Ue] Rated Operational Voltage (V) 230 AC 50/60Hz
Magnetic Tripping Limit 5-10 x In
[Ui] Rated Insulation Voltage (V) 500 AC 50/60Hz conforming to IEC 60898-1
[Uimp] Rated Impulse Withstand Voltage (kV) 4 conforming to IEC 60898-1
Contact Position Indicator Yes
Control Type Toggle
[Ics] Rated Service Breaking Capacity (A) 4500 (100% x Icn at 230 V AC 50/60 Hz conforming to IEC 60898-1)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 20 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Easy9 product is a low voltage miniature circuit breaker (MCB). It is a 1P circuit breaker with 1 protected pole and 2A In rated current and C tripping curve. The Icn rated short circuit breaking capacity goes up to 4500A at 230VAC conforming to IEC 60898-1 standard. It is compliant with IEC 60898-1 standard. This product has a protection against short circuit and a protection of cable against overloads. It has a fault tripping indication on the front panel by the position of the handle (O-I engraved). This product is dedicated for residential and small commercial buildings. It has an electrical endurance going up to 4000 cycles and a mechanical endurance going up to 10000 cycles. The Ue operational voltage is 230VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 4kV. The operating frequency is 50Hz or 60Hz. It can be mounted on DIN rail for modular installation. Its width is 2 pitches of 9mm. The product colour is light grey (RAL7035). According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 85°C.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan