FUJIKURA Animal Avoiding Device FJK-192 TOSENBO-KUN 1pc

#Nomor SKU S046610287
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number FJK-192
Unit 1pc
Width (mm) 170
Depth (mm) 97
Height (mm) 170
Power Source AA nickel metal hydride rechargeable batteries x 4 1.2V (test batteries included)
Power Consumption (mAh) Standby 0.2, operating 80
Effective Range 110° left and right, 30° up and down, effective distance approximately 10m
Optional Item Tosenbokun outlet adapter (FJK-AC)
Content Set 1 set of installation stakes (length 280)
Sound Frequency (Hz-kHz) 12 to 35
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- There are differences depending on the type of animal and usage environment, so please try changing the frequency.
- Efficacy is not guaranteed for all animals and environments.
- The outlet adapter (FJK- AC) is sold separately.
- FJK- AC is for indoor use. Please be sure to charge indoors. When using FJK- AC to power the main unit, be sure to remove the rechargeable battery.
Feature
- It detects movement with an infrared sensor and uses light, sound, and ultrasonic waves to repel pests.
- 3 types of modes can be selected using the changeover switch with a maximum volume of 95dB.
- It can be charged using the solar panel on the top of the main unit.
- Effective pests include deer, wild boars, raccoons, armadillos, rats, squirrels, nutria, skunks, civets, cats, dogs, birds such as crows, and bats.
- Due to noise problems at night, the unit automatically switches to night mode.
- When using in residential areas or near residences, please use LED flash only mode (1 and 2).
- If your residence is not nearby, we recommend mode 3.
Use
For installation in large areas such as fields.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan