FUJIKURA Animal Avoiding Device

Sebelum PPN:
Rp1.399.900 - Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- There are differences depending on the type of animal and usage environment, so please try changing the frequency.
- Efficacy is not guaranteed for all animals and environments.
- The outlet adapter (FJK- AC) is sold separately.
- FJK- AC is for indoor use. Please be sure to charge indoors. When using FJK- AC to power the main unit, be sure to remove the rechargeable battery.
Feature
- It detects movement with an infrared sensor and uses light, sound, and ultrasonic waves to repel pests.
- 3 types of modes can be selected using the changeover switch with a maximum volume of 95dB.
- It can be charged using the solar panel on the top of the main unit.
- Effective pests include deer, wild boars, raccoons, armadillos, rats, squirrels, nutria, skunks, civets, cats, dogs, birds such as crows, and bats.
- Due to noise problems at night, the unit automatically switches to night mode.
- When using in residential areas or near residences, please use LED flash only mode (1 and 2).
- If your residence is not nearby, we recommend mode 3.
Use
For installation in large areas such as fields.

Ulasan Produk

Tidak ada ulasan