Druck Pressure Module for Use with DPI 620 Series PM 620-07G-4685 1pc
Rp68.999.900
Persediaan
Spesifikasi Produk
| Model Number | PM 620-07G-4685 |
|---|---|
| Unit | 1pc |
| Accessory Type | Pressure Module |
| For use with | DPI 620 Series |
| Pressure Port Type | Gauge |
| Pressure Range (bar) | -1 to 2 |
| Hazardous Area Certification | ATEX |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 28 March 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Druck Pressure Module, -1 to 2 bar - PM 620-07G-4685
This pressure module by Druck offers high accuracy and stability, incorporating cutting-edge technology for precise pressure measurement. With temperature-compensated accuracy, easy installation, and robust features, this module is a top choice for various industrial applications.
Can this pressure module be used with other Druck series?
Yes, it is fully compatible with DPI612 and DPI620G/DPI620G-IS series.
Will this module require calibration upon installation?
No, it is fully interchangeable with no need for set-up or calibration.
Is this pressure module suitable for high-pressure ranges?
Yes, it offers ranges from 1.2 bar to 100 bar for various industrial needs.
This pressure module by Druck offers high accuracy and stability, incorporating cutting-edge technology for precise pressure measurement. With temperature-compensated accuracy, easy installation, and robust features, this module is a top choice for various industrial applications.
Can this pressure module be used with other Druck series?
Yes, it is fully compatible with DPI612 and DPI620G/DPI620G-IS series.
Will this module require calibration upon installation?
No, it is fully interchangeable with no need for set-up or calibration.
Is this pressure module suitable for high-pressure ranges?
Yes, it offers ranges from 1.2 bar to 100 bar for various industrial needs.
Feature
• Total uncertainty from 0.0125% FS• Temperature compensated accuracy from -10°C to 50°C
• Ranges from 1.2 bar to 100 bar
• Compatibility with DPI612 and DPI620G/DPI620G-IS series
• Safe and Hazardous area versions available
• Fully interchangeable with no need for set-up or calibration
Use
• Ideal for pressure calibration in industrial settings• Used for precision pressure measurement in hazardous locations
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan