Druck Pressure Module for Use with DPI 620 Series
#Grup produk P111557291
Sebelum PPN:
Rp27.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| For use with | DPI 620 Series |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck's pressure modules are interchangeable and require no setup or calibration, they represent the latest development within digital output sensor technology. They feature a multitude of key innovations, which allow pressure re-ranging of compatible equipment. The simple screw fit makes the pressure and the electrical connections with ease and without the need for any tools
Druck's pressure modules can be used in in a number of applications, mainly in conjunction with Druck's pneumatic and hydraulic pressure stations and Druck's multifunction calibrators - forming an integrated pressure calibrator for test and calibration of pressure instruments such as transmitters, transducers, switches, gauges, indicators and recorders. Druck's pressure modules can also be combined with the Druck’s module carriers, which adds a dual-channel pressure management capability that can be re-arranged within seconds.
Did you know?
The "IS" in the name or MPN of a pressure module stands for "intrinsically safe", if an item is intrinsically safe it means that it is incapable of releasing sufficient electrical and thermal energy under normal or abnormal conditions. This results in the item not being able to cause ignition of a specific hazardous atmospheric mixture in its most easily ignited concentration. If the pressure module you are purchasing is intrinsically safe, please note that it will only be compatible with other Druck intrinsically safe products. Druck's intrinsically safe pressure modules are ATEX and IEC approved.
Druck PM 620 70 mbar gauge Pressure Module
Druck's pressure modules can be used in in a number of applications, mainly in conjunction with Druck's pneumatic and hydraulic pressure stations and Druck's multifunction calibrators - forming an integrated pressure calibrator for test and calibration of pressure instruments such as transmitters, transducers, switches, gauges, indicators and recorders. Druck's pressure modules can also be combined with the Druck’s module carriers, which adds a dual-channel pressure management capability that can be re-arranged within seconds.
Did you know?
The "IS" in the name or MPN of a pressure module stands for "intrinsically safe", if an item is intrinsically safe it means that it is incapable of releasing sufficient electrical and thermal energy under normal or abnormal conditions. This results in the item not being able to cause ignition of a specific hazardous atmospheric mixture in its most easily ignited concentration. If the pressure module you are purchasing is intrinsically safe, please note that it will only be compatible with other Druck intrinsically safe products. Druck's intrinsically safe pressure modules are ATEX and IEC approved.
Druck PM 620 70 mbar gauge Pressure Module
Feature
• The digital characterization allows for interchangeability without set-up or calibration • Fully interchangeable
• Gauge or absolute pressure available
• Screw fit for accuracy and simplicity
• Depending on which pressure module you choose from our offer, there is a pressure range between -14.5 to 15,000 psi
• Accuracy from 0.025%
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
