Druck Pressure Calibrator DPI610E-PC-13G-UO -BO 0bar to 20 Bar G 1pc
Rp159.999.900
Persediaan
Spesifikasi Produk
| Model Number | DPI610E-PC-13G-UO -BO |
|---|---|
| Unit | 1pc |
| Resolution (bar) | 0.025 |
| Pressure Port Type | Gauge/ Pseudo Absolute |
| Data Logging | Yes |
| Intrinsically Safe | Yes |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | -10 |
| Dimensions (mm) | 350x150x180 |
| Height (mm) | 180 |
| Length (mm) | 350 |
| Width (mm) | 150 |
| Plug Type | USB |
| Maximum Pressure Measurement (bar) | 20 G |
| Current Loop Measurement | Yes |
| Leak Testing | Yes |
| Berat (Kg) | 3.6 |
| Tanggal Produk Terdaftar | 28 March 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Druck Pressure Calibrator, Current Loop Measurement, 350mm Length - DPI610E-PC-13G-UO -BO
This handheld pressure calibrator from Druck is a versatile tool designed for precision in pressure measurement and generation. With features like data logging, leak testing, and USB connectivity, this calibrator offers ease of use and reliability for technicians working in various industries.
Can it measure pressure in various units?
Yes, it can measure pressure in bar, psi and MPa units.
Will it help in leak testing applications?
Yes, it is designed for leak testing applications as well.
Is the calibrator suitable for hazardous area use?
Yes, the calibrator is suitable for hazardous area use.
Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
This handheld pressure calibrator from Druck is a versatile tool designed for precision in pressure measurement and generation. With features like data logging, leak testing, and USB connectivity, this calibrator offers ease of use and reliability for technicians working in various industries.
Can it measure pressure in various units?
Yes, it can measure pressure in bar, psi and MPa units.
Will it help in leak testing applications?
Yes, it is designed for leak testing applications as well.
Is the calibrator suitable for hazardous area use?
Yes, the calibrator is suitable for hazardous area use.
Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
Feature
• Effortless pressure measurement and generation• Signal measurement and loop power capabilities
• Improved pump capabilities for precise control
• Backlit display for easy readability
• Ability to work with multiple pressure units
• User-friendly interface for intuitive operation
Use
• Ideal for test and calibration applicationsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan