Memmert Constant Climate Chamber HPP110 1unit
Rp699.999.900
Persediaan
Spesifikasi Produk
| Model Number | HPP110 |
|---|---|
| Unit | 1unit |
| Working Temperature Range (°C) | with light, without or with humidity: 15 to +40; without light, with humidity: +5 (at least 20 below ambient temperature) to +70 |
| Setting Accuracy Temperature (°C) | 0.1 |
| Temperature Sensor | 2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error |
| Humidity | humidity supply with distilled water from external tank by self-priming pump |
| Language Setting | German, English, Spanish, French, Polish, Czech, Hungarian |
| Adjustable Parameters | temperature (Celsius or Fahrenheit), relative humidity, programme time, time zones, summertime/wintertime |
| Timer | Digital backwards counter with target time setting, adjustable from 1 minute to 99 days |
| Function SetpointWAIT | The process time does not start until the set temperature is reached |
| Calibration | Three freely selectable values each, temperature and humidity |
| Interface | Ethernet LAN, USB |
| Programming | AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port |
| Door | Fully insulated stainless steel door with 2-point locking (compression door lock); inner glass door |
| Internals | 2 stainless steel grid(s), electropolished |
| Standard Accessories | Water tank including connection hose (110-750: 2,5 liter, 1060-2200: 10 liter) |
| Setting Range Humidity (%RH) | 10-90 |
| Humidification | humidification by hot steam generator |
| Dehumidification | Dehumidification by cold trap using the Peltier technology |
| Setting Accuracy Humidity (%RH) | 0.5 |
| Documentation | Programme stored in case of power failure |
| Calibration Certificate | Standard values +10 °C and +37 °C, 60 % rh at +30 °C |
| Volume (L) | 108 |
| Dimensions with Carton (WxHxD) (mm) | Approx. 830x1050x800 |
| Berat (Kg) | 102.0 |
| Tanggal Produk Terdaftar | 13 March 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Constant climate chamber HPP series are simply unbeatable in energy efficiency. Furthermore, as constant climate chambers HPP have a very long, almost maintenance free service life, they are perfectly suited for stability tests, storage in con trolled environment and conditioning. The high precision temperature control as well as the active humidification and dehumidification were particularly adapted to the ICH guidelines, option Q1A, for stability tests. Our constant climate chamber is tailored to environmental simulation, material testing and stability testing in accordance with the ICH guidelines
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
- Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan