HAND LIFT Hand Pallet Truck (Troli Palet Manual) CBY.BF 2.5T 2.5ton (685mm) 1unit

#Nomor SKU S045413476
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number CBY.BF 2.5T
Unit 1unit
Capacity (kg) 2500
Maximum Height (mm) 195
Minimum Height (mm) 85
Fork Length (mm) 1220
Single Fork Width (mm) 160
Width Overall Forks (mm) 685
Steering Wheel (mm) 180x50
Lifting Height (mm) 110
Front Wheel-Single (mm) 80x93
Front Wheel-Tandem (mm) 80x70
Type Hand Pallet
Berat (Kg) 63.0
Tanggal Produk Terdaftar 17 February 2025
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan