TOTAL Tool Chest THPTCS73281 1set(328pcs)

#Nomor SKU S045239182
Wishlist
Rp9.299.900
Persediaan

Spesifikasi Produk

Model Number THPTCS73281
Unit 1set(328pcs)
Length (mm) 765
Width (mm) 465
Cabinet Thickness (mm) 0.8-1.0
Drawer Thickness (mm) 0.7
Height (mm) 812, 976 (with Casters)
Package Dimensions (cm) 78.1x48.9x83.9
Caster Size (inch) 5x2 (with Brakes)
Berat (Kg) 80.0
Tanggal Produk Terdaftar 23 January 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chest with 7 pcs drawers.
Single lock designed to shut all drawers
All drawers are fixed with ball bearing slides and padded with Ethylene-vinyl acetate EVA foam
Tools included (328 pcs):
1 pc 1/4inch Ratchet wrench (45T)
13 pcs 1/4inch Hex sockets: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
24 pcs 1/4inch Bits sockets (32mm): Hex 3mm, Hex 4mm, Hex 5mm, Hex 6mm, Hex 7mm, Hex 8mm, T8, T10, T15, T20, T25, T27, T30, T40, SL4, SL5.5, SL7, PH1, PH2, PH3, PZ1, PZ2, PZ3
8 pcs 1/4inch Dr. Deep sockets (50mm): 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
6 pcs 1/2inch Star sockets: E4, E5, E6, E7, E8, E10
2 pcs 1/4inch Dr. Extension bars: 50mm (2inch), 100mm (4inch)
1 pc 1/4inch Spinner handle, 150mm
1 pc 1/4inch Flexible extension bar, 150mm
1 pc 1/4inch Universal joint
1 pc 1/4inch Sliding T-bar, 114mm
1 pc 1/4inch Three-way adaptor, 3/8inch (F) to 1/4inch (M)
1 pc 1/4inch Bit holder, 6.35mm
40 pcs Screwdriver bits (6.35mmx25mm): T5, T6, T7, T8, T9, T10, T15, T20, T25, T30, PH1, PH2, PH2, PH3, PH4, PZ1, PZ2, PZ2, PZ3, PZ4, SL3, SL3, SL4, SL4, SL5, SL5.5, SL6, SL6.5, SL7, SL7, H2, H3, H3, H4, H4, H5, H5, H6, H7, H7
1 pc Magnetic shank, 6.35mmx100mm
1 pc 1/2inch Ratchet wrench
1 pc 1/2inch Universal joint
19 pcs 1/2inch Dr. Hex sockets: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 27mm, 30mm, 32mm
4 pcs 1/2inch Deep sockets (77mm): 14mm, 15mm, 17mm, 19mm
8 pcs 1/2inch Star sockets: E10, E11, E12, E14, E16, E20, E22, E24
2 pcs 1/2inch Spark plug sockets: 16mm, 21mm
1 pc 1/2inch Sliding T-bar, 250mm
2 pcs 1/2inch Dr. Extension bars: 125mm (5inch), 250mm (10inch)
3 pcs 1/2inch Torx sockets: T55, T60, T70
1 pc 1/2inch Three-way adaptor, 3/8inch (F) to 1/2inch (M)
1 pc 1/2inch Bit holder, 8mm
32 pcs Screwdriver bits (8mmx30mm): PH3, PH4, PZ3, PZ4, H7, H8, H10, H12, H14, SL5, SL6, SL6.5, SL8, T20, T25, T27, T30, T35, T40, T45, T50, T55, T27H, T30H, T35H, T40H, T45H, T50H, M5, M6, M8, M10
13 pcs 3/8inch Hexagonal socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm
9 pcs 3/8inch Deep hexagonal socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm
7 pcs 3/8inch Star socket: E10, E11, E12, E14, E16, E18, E20
1 pc 3/8inch Ratchet wrench
2 pcs 3/8inch Extension bars: 75mm(3inch), 150mm(6inch)
1 pc 3/8inch Dr. Universal joint
1 pc 3/8inch Three-way adaptor, 3/8inch (F) to 3/8inch (M)
14 pcs Screwdrivers: SL3x75mm, SL4x100mm, SL5.5x100mm, SL6.5x38mm, SL6.5x125mm, SL6.5x150mm, SL8x200mm, PH0x75mm, PH1x75mm, PH1x100mm, PH2x38mm, PH2x125mm, PH2x150mm, PH3x200mm
8 pcs T-handle wrenches: 2x75mm, 2.5x75mm, 3x100mm, 4x100mm, 5x150mm, 6x150mm, 8x200mm, 10x200mm
8 pcs T-handle torx wrenches: T10x75mm, T15x75mm, T20x100mm, T25x100mm, T30x150mm, T40x150mm, T45x200mm, T50x200mm
17 pcs Combination spanners: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm
5 pcs Flare nut spanners: 8x10mm, 10x12mm, 11x13mm, 12x14mm, 17x19mm
5 pcs Double flexible socket wrenches: 8x10mm, 10x12mm, 12x14mm, 14x17mm, 17x19mm
12 pcs Offset ring spanners: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 25x28mm, 30x32mm
9 pcs Hex keys: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
9 pcs Torx keys: T10, T15, T20, T25, T27, T30, T40, T45, T50
1 pc Curved jaw lock pliers, 10inch
1 pc Rubber and plastic hammer, 40mm
1 pc Pump pliers, 10inch
1 pc High leverage long nose pliers, 8inch
1 pc High leverage bent nose pliers, 8inch
1 pc High leverage combination pliers, 8inch
1 pc High leverage diagonal cutting pliers, 7inch
4 pcs Circlip pliers
1 pc Machinist hammer, 300g
1 pc Adjustable wrench, 10inch
1 pc Hacksaw frame
3 pcs Cold chisel: 10x142mm, 13x152mm, 16x172mm
6 pcs Pin punch: 1.5x152mm, 3x152mm, 4x152mm, 5x152mm, 6x152mm, 8x152mm
1 pc Taper punch, 2x140mm (3/32inch x5-1/2inch)
2 pcs Centre punch: 6x102mm (1/14inch x4inch), 8x115mm (5/16inch x4-1/2inch)
5 pcs steel file set: Flat, Half Round, Round, Triangle, Square
5 pcs Iron hooks

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan