Mitutoyo Digital Micrometer 293-354-30 8-9inch/0.001mm 1pc

#Nomor SKU S045012129
Wishlist
Rp8.399.900
Persediaan

Spesifikasi Produk

Model Number 293-354-30
Unit 1pc
Digital Step (mm) 0.001
Flatness (inch) 0.000012
Measuring Force (N) 5 - 10
Parallelism (inch) 0.00016
Range (inch) 8-9
Auto Power OFF Yes (After 20 Min. Non Use)
Battery Life (years) Approx. 2.4 for models ≤4inch 1.2 for >4inch
Data Output Yes
Display LCD, character height 7.5 mm
Function Lock Yes
Hold Yes
Low Voltage Alarm Yes
Measuring Face Carbide-tipped, micro-lap finish
Measuring Spindle With spindle lock, ø6,35 mm, spindle pitch 0,5 mm
Power Supply 1 battery SR-44
Scale Thimble and sleeve satin chrome finish, ø18 mm
2 x Preset Yes (Over 100mm)
ABS/INC (INC ZERO) Yes
Digital Step (inch) 0.0001
Maximum Permissible Error JMPE (inch) ±0.00015
Berat (Kg) 1.1
Tanggal Produk Terdaftar 02 January 2025
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This IP65 Micrometer offers outstanding accuracy, with and without data output, is highly robust and offers the following benefits:Oil-resistant material used for all plastic partsExtraordinary battery life of 2,4 years*Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid.
Delivered: Including box, spanner, SR44 battery, setting standard

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan