AND High Capacity Precision Balance GFX-M Series GF-32001M 1unit
Rp58.999.900
Persediaan
Spesifikasi Produk
| Model Number | GF-32001M |
|---|---|
| Unit | 1unit |
| Capacity (kg) | 32.2 |
| Readability (g) | 0.1 |
| Repeatability Standard Deviation (g) | 0.1 |
| Linearity (g) | ±0.2 |
| Weighing Pan Size (mm) | 270 x 210 |
| External Dimensions (WxDxH) (mm) | 300 x 355 x 111 |
| Percent Mode Readability (%) | 0.01, 0.1 or 1 (Depends on The Reference Mass Stored) |
| Percent Mode (Minimum 100% Reference Mass) (g) | 10 |
| Counting Mode Number of Samples (piece) | 10, 25, 50 or 100 Pieces |
| Counting Mode (Minimum Unit Mass) (g) | 0.1 |
| Stabilization Time (Typical when set to FAST) (s) | Approx. 1.5 |
| Berat (Kg) | 8.3 |
| Tanggal Produk Terdaftar | 31 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This software is for users who wish to install the GX-M/GF-M balance in an automated weighing system and adjust its response settings beyond the standard settings.
External Input/Output
RS-232C interface (standard)
Quick/bi-directional USB interface*4 (standard)
Comparator relay output/buzzer/external key input interface (optional)
Analog output interface (optional)
*4 Users can toggle between the Quick USB mode (plug-and-play with weighing data output to a PC only) and the Virtual COM mode (for bi-directional communication) with internal settings. For the latter, a special driver (available for download here) needs to be installed on the PC (except for those with Windows 10).
External Input/Output
RS-232C interface (standard)
Quick/bi-directional USB interface*4 (standard)
Comparator relay output/buzzer/external key input interface (optional)
Analog output interface (optional)
*4 Users can toggle between the Quick USB mode (plug-and-play with weighing data output to a PC only) and the Virtual COM mode (for bi-directional communication) with internal settings. For the latter, a special driver (available for download here) needs to be installed on the PC (except for those with Windows 10).
Feature
FeaturesIP65 dust and waterproof
Impact shock detection (ISD) providing feedback to prevent damage to the weight sensor*1
Flow rate display (FRD) that makes calculating and recording flow rates easier and more accurate*2
Shock logging function that records up to 50 adverse impact loads with a timestamp for later inspection
Cushioning under the weighing pan to mitigate impact shocks significantly
Flow rate comparator that indicates whether the flow rate is within the designated limits
Tare memory function that saves the tare value in non-volatile memory
Automatic self calibration in response to temperature changes or according to set schedules (GX-M)
Automatic minimum weight calculation with either ECL or an actual, external weight
Alert function to ensure that the measured quantity is not smaller than the set minimum weight
Selectable response characteristics for trading weighing speed for higher display stability or vice versa
User access control (UAC) that password-protects the balance from misuse
GLP/GMP/GCP/ISO compliant output to meet documentation requirements
Universal Flexi Coms (UFC) to customize printout content and layout *3
Gross/Net/Tare output
Data memory function to save weighing results, calibration results, unit masses to be used in counting mode, etc., in the device itself
Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function
Percent mode function for target weighing or checking sample variation
Animal weighing (average & hold) function for weighing moving objects
Statistical calculation function (SCF) to facilitate the analysis of measurements
Five-level comparator function with buzzer
Auto power ON and OFF functions
Density determination function
Underhook for weighing a magnetic material as well as measuring density
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)