AND High Capacity Precision Balance GFX-M Series GF-10202M 1unit

#Nomor SKU S045009327
Wishlist
Rp44.999.900
Persediaan

Spesifikasi Produk

Model Number GF-10202M
Unit 1unit
Capacity (kg) 10.2
Readability (g) 0.01
Repeatability Standard Deviation (g) 0.01
Linearity (g) ±0.03
Weighing Pan Size (mm) 270 x 210
External Dimensions (WxDxH) (mm) 300 x 355 x 111
Percent Mode Readability (%) 0.01, 0.1 or 1 (Depends on The Reference Mass Stored)
Percent Mode (Minimum 100% Reference Mass) (g) 1
Counting Mode Number of Samples (piece) 10, 25, 50 or 100 Pieces
Counting Mode (Minimum Unit Mass) (g) 0.01
Stabilization Time (Typical when set to FAST) (s) Approx. 1.5
Berat (Kg) 8.3
Tanggal Produk Terdaftar 31 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This software is for users who wish to install the GX-M/GF-M balance in an automated weighing system and adjust its response settings beyond the standard settings.

External Input/Output
RS-232C interface (standard)
Quick/bi-directional USB interface*4 (standard)
Comparator relay output/buzzer/external key input interface (optional)
Analog output interface (optional)

*4 Users can toggle between the Quick USB mode (plug-and-play with weighing data output to a PC only) and the Virtual COM mode (for bi-directional communication) with internal settings. For the latter, a special driver (available for download here) needs to be installed on the PC (except for those with Windows 10).
Feature
Features
IP65 dust and waterproof
Impact shock detection (ISD) providing feedback to prevent damage to the weight sensor*1
Flow rate display (FRD) that makes calculating and recording flow rates easier and more accurate*2
Shock logging function that records up to 50 adverse impact loads with a timestamp for later inspection
Cushioning under the weighing pan to mitigate impact shocks significantly
Flow rate comparator that indicates whether the flow rate is within the designated limits
Tare memory function that saves the tare value in non-volatile memory
Automatic self calibration in response to temperature changes or according to set schedules (GX-M)
Automatic minimum weight calculation with either ECL or an actual, external weight
Alert function to ensure that the measured quantity is not smaller than the set minimum weight
Selectable response characteristics for trading weighing speed for higher display stability or vice versa
User access control (UAC) that password-protects the balance from misuse
GLP/GMP/GCP/ISO compliant output to meet documentation requirements
Universal Flexi Coms (UFC) to customize printout content and layout *3
Gross/Net/Tare output
Data memory function to save weighing results, calibration results, unit masses to be used in counting mode, etc., in the device itself
Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function
Percent mode function for target weighing or checking sample variation
Animal weighing (average & hold) function for weighing moving objects
Statistical calculation function (SCF) to facilitate the analysis of measurements
Five-level comparator function with buzzer
Auto power ON and OFF functions
Density determination function
Underhook for weighing a magnetic material as well as measuring density

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait