Leica Laser Distance Meter DISTO D5 with FTA 360 aiming adapter and TRI 75 tripod in Leica metaBox 165L 1pc
Rp17.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Range (m) | 200 |
| Accuracy (mm) | ±1 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 31 December 2024 |
| Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
-Colour display with Digital Pointfinder 4x zoom
-Rechargeable Li-ion battery
-Measure by Gesture* or DIST Key* (* NEW features)
-Bluetooth® Smart – FREE Apps Leica DISTO™ sketch & Transfer
-IP54: dust & splash water protected
-Indirect Height Measurement | 360° Tilt Sensor
-Smart Horizontal Mode | Smart Room Measurement
Supplied with:
-Leica DISTO D5 R Laser Measure
-DISTO Pouch | Charger with Cable | Hand Loop
-FTA 360 Adapter | TRI 75 Tripod | Quick Start Guide
Outdoor laser distance measuring made easy with the Leica DISTO D5 R Pro Pack
With the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!
So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.
Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.
-Outdoor laser | Digital pointfinder
-Multi-functional, IP54 (dust & splash water protected)
-Trigger measurements with a gesture – for max accuracy
-Area & Volume Function | Addition / Subtraction
-Rechargeable Li-ion battery
-Measure by Gesture* or DIST Key* (* NEW features)
-Bluetooth® Smart – FREE Apps Leica DISTO™ sketch & Transfer
-IP54: dust & splash water protected
-Indirect Height Measurement | 360° Tilt Sensor
-Smart Horizontal Mode | Smart Room Measurement
Supplied with:
-Leica DISTO D5 R Laser Measure
-DISTO Pouch | Charger with Cable | Hand Loop
-FTA 360 Adapter | TRI 75 Tripod | Quick Start Guide
Outdoor laser distance measuring made easy with the Leica DISTO D5 R Pro Pack
With the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!
So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.
Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.
-Outdoor laser | Digital pointfinder
-Multi-functional, IP54 (dust & splash water protected)
-Trigger measurements with a gesture – for max accuracy
-Area & Volume Function | Addition / Subtraction
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan