TESTO Smart Digital Manifold Kit 0564 5504 01 t550 Vacuum - 552i & 115i (US) 1set
Rp22.999.900
Persediaan
Spesifikasi Produk
| Model Number | 0564 5504 01 |
|---|---|
| Unit | 1set |
| Operating Temperature (°F) | 14 to 122 (-10 to 50°C) |
| Storage Temperature (°F) | -4 to 140 (-20 to 60°C) |
| Battery Type | 4 x AA batteries Life: 250 hrs with no illumination, no Bluetooth®; 100 hrs with illumination and Bluetooth® |
| Auto Power OFF | After 10 minutes when not connected via Bluetooth |
| Compatibility | Requires iOS 11.0 or newer/Android 6.0 or newer Requires mobile terminal device with Bluetooth® 4.0 |
| Protection Class | IP54 |
| Dimensions (mm) | 210.82x121.92x60.96 |
| Bluetooth Technology/Range | Bluetooth® 5.0 (up to 500') |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 31 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Make measurements on refrigeration, air conditioning systems, and heat pumps faster and easier than ever before. Features a large display to show all measurement data at a glance and simplifies the results. Measurement menus guide you step by step through the measurement and allow automatic determination of parameters such as superheat, pressure-drop test, tightness test, or evacuation.
Optional Bluetooth® probes for temperature, pressure, and humidity can be connected wirelessly to the manifold with the Smart App, providing even more flexibility, plus the app will always select the proper refrigerant. Thanks to its proven quality and durability, you can rely on maximum precision under any conditions, from the first to the last job.
Optional Bluetooth® probes for temperature, pressure, and humidity can be connected wirelessly to the manifold with the Smart App, providing even more flexibility, plus the app will always select the proper refrigerant. Thanks to its proven quality and durability, you can rely on maximum precision under any conditions, from the first to the last job.
Feature
The advantages are obvious:- Two-way valve block for commissioning, servicing and maintenance of refrigeration systems and heat pumps
- Fast and easy pressure value display in analog look
- Integrated calculation of the target superheat
- All results at a glance with the large graphic display
- Exceptionally compact and reliable thanks to the easy-to-handle, rugged housing with IP 54 protection class
- Easy, wireless measurement of vacuum and temperature via automatic Bluetooth® connection to the testo Smart Probes
- Refrigerant listing updates automatically using the App
- Even greater flexibility for your measurements and documentation with the testo Smart App
- Easy to use
Use
Applications- HVAC/R
- Maintenance
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201set/7aS045007262-1.jpg)