Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Power OFF | After 10 minutes when not connected via Bluetooth |
|---|---|
| Battery Type | 4 x AA batteries Life: 250 hrs with no illumination, no Bluetooth®; 100 hrs with illumination and Bluetooth® |
| Bluetooth Technology/Range | Bluetooth® 5.0 (up to 500') |
| Compatibility | Requires iOS 11.0 or newer/Android 6.0 or newer Requires mobile terminal device with Bluetooth® 4.0 |
| Dimensions (mm) | 210.82x121.92x60.96 |
| Operating Temperature (°F) | 14 to 122 (-10 to 50°C) |
| Protection Class | IP54 |
| Storage Temperature (°F) | -4 to 140 (-20 to 60°C) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Make measurements on refrigeration, air conditioning systems, and heat pumps faster and easier than ever before. Features a large display to show all measurement data at a glance and simplifies the results. Measurement menus guide you step by step through the measurement and allow automatic determination of parameters such as superheat, pressure-drop test, tightness test, or evacuation.
Optional Bluetooth® probes for temperature, pressure, and humidity can be connected wirelessly to the manifold with the Smart App, providing even more flexibility, plus the app will always select the proper refrigerant. Thanks to its proven quality and durability, you can rely on maximum precision under any conditions, from the first to the last job.
Optional Bluetooth® probes for temperature, pressure, and humidity can be connected wirelessly to the manifold with the Smart App, providing even more flexibility, plus the app will always select the proper refrigerant. Thanks to its proven quality and durability, you can rely on maximum precision under any conditions, from the first to the last job.
Feature
The advantages are obvious:- Two-way valve block for commissioning, servicing and maintenance of refrigeration systems and heat pumps
- Fast and easy pressure value display in analog look
- Integrated calculation of the target superheat
- All results at a glance with the large graphic display
- Exceptionally compact and reliable thanks to the easy-to-handle, rugged housing with IP 54 protection class
- Easy, wireless measurement of vacuum and temperature via automatic Bluetooth® connection to the testo Smart Probes
- Refrigerant listing updates automatically using the App
- Even greater flexibility for your measurements and documentation with the testo Smart App
- Easy to use
Use
Applications- HVAC/R
- Maintenance
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
