Wiggens High Speed Overhead Stirrers WB3000-D with WH12 Support Stand and 9005 Impeller 1set

Rp58.999.900
Persediaan

Spesifikasi Produk

Model Number WB3000-D
Unit 1set
Display TFT Digital Display
Control Mode On-Touch Control
Speed Accuracy (rpm) ±1
Torque Accuracy (inch-lbs) ±5%
Speed Range (rpm) Low: 30 to 600, High: 601 to 3000
Torque (N/cm) Low: 339, High: 68
Maximum Viscosity (cps) 100000
Maximum Torque (N-cm) 339
Chuck Range Diameter (mm) 5 to 10
Maximum Stiring Quantity (L/H20) 1000
Output Power (W) 150
Dimensions (mm) 200x95x230
Berat (Kg) 5.0
Tanggal Produk Terdaftar 03 December 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Package 2 Includes:
-Overhead Stirrer
-WH12 Support stand
-9005 Impeller

Specially designed for optimum usability and the highest efficiency in the same class with advanced safety features. Offering the best mixing results, even for challenging application that needs high speed and high torque.

> Brushless DC motor
> Totally enclosed and compact metal casing
> Smart and convenient on-touch control
> TFT Display for better image quality and easy navigation
> Bright TFT screen, which can display for monitoring set speed, actual speed and torque
> Transmission can be switched between low speed / high torque, and high speed / low torque
> Easily adjustable spinning chuck > Precise speed adjustment
> Set speed can be maintained when viscosity of liquid changes
> Easy and time saving impeller adjustments
> Digital and analog interface available
> Monitoring and control via PC software
Feature
Height adjustment
A through-shaft design allows for adjusting the impeller position to make height adjustment more convenient.

Precise speed adjustment
Speed Range 20-3000rpm, maintenance of constant motor speed by PID feedback control system even under conditions of changing viscosity.

Brushless DC motor
for longer life span, low maintenance and higher efficiency.

TFT Display
for better image quality and easy navigation.

Ease of operation
Smart and convenient on-touch control.

RS232 / RS485
The stirrer comes equipped with an RS 232 and an RS485 interface to control and document all parameters.

Keyless chuck
It allows you to quickly and easily remove the stirring elements without any tools.
Clamping range: 0.5-10mm.

High Torque / High Speed
Offering the best mixing results, even for challenging applications.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan