Wiggens High Speed Overhead Stirrers

Sebelum PPN:
Rp58.999.900
Spesifikasi
DisplayTFT Digital Display
Chuck Range Diameter (mm)5 to 10
Control ModeOn-Touch Control
Dimensions (mm)200x95x230
Maximum Stiring Quantity (L/H20)1000
Maximum Torque (N-cm)339
Maximum Viscosity (cps)100000
Output Power (W)150
Speed Accuracy (rpm)±1
Speed Range (rpm)Low: 30 to 600, High: 601 to 3000
Torque (N/cm)Low: 339, High: 68
Torque Accuracy (inch-lbs)±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Package 2 Includes:
-Overhead Stirrer
-WH12 Support stand
-9005 Impeller

Specially designed for optimum usability and the highest efficiency in the same class with advanced safety features. Offering the best mixing results, even for challenging application that needs high speed and high torque.

> Brushless DC motor
> Totally enclosed and compact metal casing
> Smart and convenient on-touch control
> TFT Display for better image quality and easy navigation
> Bright TFT screen, which can display for monitoring set speed, actual speed and torque
> Transmission can be switched between low speed / high torque, and high speed / low torque
> Easily adjustable spinning chuck > Precise speed adjustment
> Set speed can be maintained when viscosity of liquid changes
> Easy and time saving impeller adjustments
> Digital and analog interface available
> Monitoring and control via PC software
Feature
Height adjustment
A through-shaft design allows for adjusting the impeller position to make height adjustment more convenient.

Precise speed adjustment
Speed Range 20-3000rpm, maintenance of constant motor speed by PID feedback control system even under conditions of changing viscosity.

Brushless DC motor
for longer life span, low maintenance and higher efficiency.

TFT Display
for better image quality and easy navigation.

Ease of operation
Smart and convenient on-touch control.

RS232 / RS485
The stirrer comes equipped with an RS 232 and an RS485 interface to control and document all parameters.

Keyless chuck
It allows you to quickly and easily remove the stirring elements without any tools.
Clamping range: 0.5-10mm.

High Torque / High Speed
Offering the best mixing results, even for challenging applications.

Ulasan Produk

Tidak ada ulasan