Takachi Electric Industry Grommet NG Series NG15-30 EPDM Black 1bag(10pcs)
Rp49.900
Persediaan
Spesifikasi Produk
| Model Number | NG15-30 |
|---|---|
| Unit | 1bag(10pcs) |
| Material | EPDM |
| Color | Black |
| Hole Diameter (mm) | 15 (Wiring) |
| Hardness (°) | 50 to 55 |
| Dimension C (mm) | 15 |
| Mounting Hole Diameter (mm) | 19 |
| Dimension A (mm) | 7 |
| Dimensions d (mm) | 19 |
| Dimension E (mm) | 23 |
| Dimension B (mm) | 3 |
| Dimension R (mm) | 1 |
| M Code | 25061428 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 07 February 2026 |
Informasi Produk
Description
A grommet that protects wiring from the edges of a cut hole by attaching it to the cut edge of the cut hole.
A wiring protection part also known as a cable bush or rubber bushing.
A wiring protection part also known as a cable bush or rubber bushing.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/11S044626037-1.jpg)