Mitsubishi Materials Insert with Breaker for WSX445 Type (Mata Pahat Bubut) SNGU140812ANER-L MX3030 1box(10pcs)

#Nomor SKU S044596606
Wishlist
Rp3.199.900
Persediaan

Spesifikasi Produk

Model Number SNGU140812ANER-L MX3030
Unit 1box(10pcs)
Material Cemented carbide
Accuracy G
Right or Left Hand Right hand
Finish processing Application: Machining difficult-to-cut materials, when the rigidity of the machine or workpiece is low
Mounting Hole Diameter (mm) Insert: 5.12
Chip breaker L
Square Size (mm) 1.2
Number of Corners to Use (possible)8
Honing E (maru honing)
Grade MX3030
ROHS Directive (Corresponding to 10 Substances) Correspondence
Insert Thickness (mm) 8.4
Dimension S10 (mm) 6.3
Wiper blade Width (mm) 1.5
Inscribed circle IC(mm) 14
M Code 62712380
Berat (Kg) 0.2
Tanggal Produk Terdaftar 29 November 2024
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultimate insert with low chatter and quiet cutting noise.
The uniquely developed "double-sided Z-shaped" insert combines the features of conventional positive and negative inserts, achieving low resistance and sharpness even though it is a negative (double-sided) insert.
WSX445 has a low resistance design comparable to positive (single-sided) inserts. In particular, it shows a low resistance value for back force.
Chips are formed in a spiral shape and are discharged to the outside of the cutter. This has the effect of preventing chips from getting caught and scratching the cutter body.
* Wet cutting is recommended when the finished surface is important. (Life is shorter than dry cutting.)
Warning
*Wet cutting is recommended if the finished surface is important. (The lifespan will be shorter compared to dry cutting.)
Feature
The ultimate insert with low chatter and quiet cutting noise.
The uniquely developed "double-sided Z-shaped" insert combines the features of conventional positive and negative inserts, achieving low resistance and sharpness even though it is a negative (double-sided) insert.
WSX445 has a low resistance design comparable to positive (single-sided) inserts. In particular, it shows a low resistance value for back force.
The chips are formed in a spiral shape and are discharged to the outside of the cutter. This has the effect of preventing chips from getting caught and scratching the cutter body.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan