Mitsubishi Materials Insert with Breaker for WSX445 Type (Mata Pahat Bubut)

Sebelum PPN:
Rp3.199.900
Spesifikasi
AccuracyG
Chip breakerL
Dimension S10 (mm)6.3
Finish processingApplication: Machining difficult-to-cut materials, when the rigidity of the machine or workpiece is low
GradeMX3030
HoningE (maru honing)
Inscribed circle IC(mm)14
Insert Thickness (mm)8.4
MaterialCemented carbide
Mounting Hole Diameter (mm)Insert: 5.12
Number of Corners to Use(possible)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandRight hand
Square Size (mm)1.2
Wiper blade Width (mm)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultimate insert with low chatter and quiet cutting noise.
The uniquely developed "double-sided Z-shaped" insert combines the features of conventional positive and negative inserts, achieving low resistance and sharpness even though it is a negative (double-sided) insert.
WSX445 has a low resistance design comparable to positive (single-sided) inserts. In particular, it shows a low resistance value for back force.
Chips are formed in a spiral shape and are discharged to the outside of the cutter. This has the effect of preventing chips from getting caught and scratching the cutter body.
* Wet cutting is recommended when the finished surface is important. (Life is shorter than dry cutting.)
Warning
*Wet cutting is recommended if the finished surface is important. (The lifespan will be shorter compared to dry cutting.)
Feature
The ultimate insert with low chatter and quiet cutting noise.
The uniquely developed "double-sided Z-shaped" insert combines the features of conventional positive and negative inserts, achieving low resistance and sharpness even though it is a negative (double-sided) insert.
WSX445 has a low resistance design comparable to positive (single-sided) inserts. In particular, it shows a low resistance value for back force.
The chips are formed in a spiral shape and are discharged to the outside of the cutter. This has the effect of preventing chips from getting caught and scratching the cutter body.

Ulasan Produk

Tidak ada ulasan