Home Chemistry Wakamado Fiber Wall 3 Tsubo (approx. 3m2) No. 3 1box(5bags)

Rp2.799.900
Persediaan

Spesifikasi Produk

Model Number 3 Tsubo (approx. 3m2)
Unit 1box(5bags)
Color No. 3
Applications Indoor fiber wall.
Spesifikasi Adhesive-reinforced fiber wall
Component Fibers, pulp, adhesives
Type For 3 tsubo
Material Fibers, pulp, adhesives
Dimensions (mm) 400×300×130
Construction Area Coating thickness: 1mm, approximately 1 tsubo ( 3.3m2)
Suitable Substrate Gypsum board, fiber wall, Juraku wall, mortar, concrete, earthen wall
Drying Time 24
M Code 29031889
Berat (Kg) 10.0
Tanggal Produk Terdaftar 13 November 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains adhesive. Easy to apply, even for beginners, this is an interior fiber wall.
Wakakabe Wall is a modern, bright wall.
Due to its material, it is ideal for heat retention and soundproofing, and will not crack or fall apart after application.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan