Home Chemistry Wakamado Fiber Wall

Sebelum PPN:
Rp2.799.900
Spesifikasi
ColorNo. 3
ApplicationsIndoor fiber wall.
SpecificationAdhesive-reinforced fiber wall
ComponentFibers, pulp, adhesives
TypeFor 3 tsubo
MaterialFibers, pulp, adhesives
Construction AreaCoating thickness: 1mm, approximately 1 tsubo ( 3.3m2)
Dimensions (mm)400×300×130
Drying Time24
Suitable SubstrateGypsum board, fiber wall, Juraku wall, mortar, concrete, earthen wall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains adhesive. Easy to apply, even for beginners, this is an interior fiber wall.
Wakakabe Wall is a modern, bright wall.
Due to its material, it is ideal for heat retention and soundproofing, and will not crack or fall apart after application.

Ulasan Produk

Tidak ada ulasan