Mettler Toledo Electronic Scale D31P150BXJP 1pc

#Nomor SKU S044094515
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number D31P150BXJP
Unit 1pc
Display Format Digital
Height (cm) 92
Maximum Capacity (kg) 150
Minimum Reading (g) 20
Type Stand Scales
Weighing Pan Dimensions (mm) 500x650xH90
M Code 76350183
Berat (Kg) 5.0
Tanggal Produk Terdaftar 02 October 2024
Terakhir Diperbaharui 03 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bright and easy-to-read LCD display with a backlight. The measuring part is a dustproof and waterproof protection class IP67 (excluding the display part) standard waterproof specification. A Japanese key sheet is used for the operation panel to greatly support easy operation. It is a dual power supply system with an AC adapter and a rechargeable built-in battery that can be used cordlessly. Equipped with a power auto-off function when using a rechargeable battery. RS232C output standard equipment. Standard equipment for display poles. Equipped with quantity weighing mode as standard equipment.
Feature
LCD display with backlights that are bright and easy to see.
The measuring part is a waterproof specification of the Dustproof and Waterproof Protection Class IP67 (excluding display portion).
The operation panel uses a Japanese key sheet to greatly support simple operations.
This is a two -power supply system of a built -in battery that can use AC adapter and cordless use.
Equipped with a power supply and off function when using a rechargeable battery.
RS232C output standard equipment.
Pole standard equipment for display portions.
Numbers measurement mode standard equipment.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait