Mettler Toledo Electronic Scale

Sebelum PPN:
Rp14.999.900 - Rp20.999.900
Spesifikasi
Display FormatDigital
TypeStand Scales

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bright and easy-to-read LCD display with a backlight. The measuring part is a dustproof and waterproof protection class IP67 (excluding the display part) standard waterproof specification. A Japanese key sheet is used for the operation panel to greatly support easy operation. It is a dual power supply system with an AC adapter and a rechargeable built-in battery that can be used cordlessly. Equipped with a power auto-off function when using a rechargeable battery. RS232C output standard equipment. Standard equipment for display poles. Equipped with quantity weighing mode as standard equipment.
Feature
LCD display with backlights that are bright and easy to see.
The measuring part is a waterproof specification of the Dustproof and Waterproof Protection Class IP67 (excluding display portion).
The operation panel uses a Japanese key sheet to greatly support simple operations.
This is a two -power supply system of a built -in battery that can use AC adapter and cordless use.
Equipped with a power supply and off function when using a rechargeable battery.
RS232C output standard equipment.
Pole standard equipment for display portions.
Numbers measurement mode standard equipment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait