Kabelindo Power Cable N2XSY Series (Kabel Listrik) 1x120 1roll(100m)
Rp38.999.900
Persediaan
Spesifikasi Produk
| Model Number | N2XSY |
|---|---|
| Unit | 1roll(100m) |
| Number of Core and Cross Section Area (mm²) | 1x120 |
| Nominal Thickness Insulation (mm) | 1.2 |
| Nominal Thickness Outer Sheath (mm) | 1.6 |
| Overall Diameter (mm) | Approx. 23 |
| Minimum Insulation DC Resistance at 20°C (MΩ.km) | 254 |
| Current Carrying Capacity in Air Triangle (A) | '375 at 30°C |
| Current Carrying Capacity in Air Straight (A) | '426 at 30°C |
| Current Carrying Capacity in Ground Triangle (A) | '339 at 30°C |
| Current Carrying Capacity in Ground Straight (A) | '374 at 30°C |
| Short Circuit Current Capacity (kA) | 17.49 @ 1.0 sec |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 01 October 2024 |
| Terakhir Diperbaharui | 14 January 2026 |
Informasi Produk
Description
Conductor:
Annealed plain copper round solid or round circular stranded according to SNI IEC 60228, SPLN 41-1
Insulation:
Extruded layer of Cross-Linked Polyethylene (XLPE) complied with SNI IEC 60502 - 1 ; SPLN 41-9
Inner Covering / Filling:
Extruded Polyvinyl Chloride (PVC), Black colour
Shield:
Helically copper tape screened with nominal thickness 0.1 mm
Outer Sheath:
The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) grade ST2 to IEC 60502-1, grade YM/2 to SPLN 41-2. Black colour.
Applications :
Control Cable for Indoor Installation, in power and switching stations. as underground cable, for difficult installation where the low weight is particularly advantageous.
Annealed plain copper round solid or round circular stranded according to SNI IEC 60228, SPLN 41-1
Insulation:
Extruded layer of Cross-Linked Polyethylene (XLPE) complied with SNI IEC 60502 - 1 ; SPLN 41-9
Inner Covering / Filling:
Extruded Polyvinyl Chloride (PVC), Black colour
Shield:
Helically copper tape screened with nominal thickness 0.1 mm
Outer Sheath:
The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) grade ST2 to IEC 60502-1, grade YM/2 to SPLN 41-2. Black colour.
Applications :
Control Cable for Indoor Installation, in power and switching stations. as underground cable, for difficult installation where the low weight is particularly advantageous.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website"
Feature
• Fire Resistance • Flame Retardant Cat. A/B/C
• Oil Resistance
• UV Resistance
• Anti termite
• Anti rodent
• Low Smoke Zero Halogen
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Kabelindo%20Power%20Cable%20N2XSY%20Series%20(Kabel%20Listrik)%201x120%201roll(100m)/joS044087708-1.jpg)