ESCALI Digital Thermometer DH3 Folding Digital Kitchen -45 to 200°C 1unit

Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number DH3
Unit 1unit
Type Folding Digital Kitchen
Temperature Range (°C) -45 to 200
Berat (Kg) 0.5
Tanggal Produk Terdaftar 27 September 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Escali Folding Digital Thermometer is compact and portable. It is the perfect tool for grilling, tailgating or camping. Extend the probe up to 180 degrees for maximum reach or lock it into the handle for pocket-safe portability. Target cooking temperatures for beef, poultry, pork and veal are printed on the handle for quick refence.

Folding Probe
The probe folds and locks into the handle for safe storage and portability, or it extends to 90 and 180 degrees for flexible use.

Stainless Steel Step-down Probe
The reduced probe diameter is designed for quicker measurements and promotes moisture retention.

Target Cooking Temperatures
Handle features target cooking temperatures for chicken, turkey, pork, beef, veal, lamb and pre-cooked ham.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan