DuPont Styrofoam Styrofoam IB 20mm x 3 x 6 1set(5sheets)

Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 20mm x 3 x 6
Unit 1set(5sheets)
Green Purchasing Law Conformity
Thickness (mm) 20
Dimensions (WxL) (mm) 910x1820
Thermal Conductivity (W/mk) 0.040 or less (0.034kcal/mh℃)
Linear Expansion Coefficient (×10⁻⁵/°C) 7
Density (kg/m³) 20 or more
Compressive Strength (N/cm²) 16 or more (1.6kgf/ cm2 )
Heat Distortion Temperature (°C) 80
Water Absorption Alcohol method: 0.01g/100cm2 or less
Flexural Strength (N/cm²) 20 or more (2.0)
Oxygen Index 26+
Moisture Permeability Coefficient (ng/m2 sPa ) 145 (ng/ m2 sPa) or less per 25mm thickness (0.07g/ m2 hmmHg)
Specific Heat (kcal/kg°C) 0.27
M Code 35478685
Berat (Kg) 0.8
Tanggal Produk Terdaftar 24 September 2024
Terakhir Diperbaharui 30 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foamed plastic insulation material Type A Extruded polystyrene foam insulation board Type 1b Does not
transmit heat well
Does not absorb water
Lightweight and durable
Excellent insulation
performance Easy to
process Recyclable
Stable quality and supply

Flammability : The flame goes out within 3 seconds, there is no residual fuel, and the fire does not burn beyond the flammability limit indicator line.
Warning
*Although a flame retardant is attached to make it difficult for small flame sources to ignite, it still has the property of burning. Please be careful of fire when storing, installing, and especially when welding and cutting.
*It deteriorates due to ultraviolet rays. If exposed to direct sunlight for a long time, it will gradually discolor and deteriorate from the surface, causing poor adhesion and thickness loss, so cover it with a protective sheet when storing and finish it promptly after installation.
*It is stable against acids and alkalis, but it will be immersed in organic solvents and petroleum other than alcohol-based, so please contact the manufacturer in advance for the selection of adhesives and paints to be used and the selection and use of anti-corrosion and anti-termite agents in wooden houses. When working with agents, ventilate well and do not use fire.
*The operating temperature is 80°C or less. If it exceeds 80°C, it will gradually start to deform, so avoid using it at high temperatures.
*The material is weak against local loads and impacts and is prone to cracking. Do not stand on areas without a base.
*Although it is lightweight and easy to handle, it is easily blown away by the wind, so please do not work in strong winds. Also, when storing it, please take measures to prevent it from scattering.
Use
For general construction
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan