DuPont Styrofoam Styrofoam IB
#Grup produk P110911720
Spesifikasi
| Green Purchasing Law | Conformity |
|---|---|
| Thickness (mm) | 20 |
| Dimensions (WxL) (mm) | 910x1820 |
| Thermal Conductivity (W/mk) | 0.040 or less (0.034kcal/mh℃) |
| Linear Expansion Coefficient (×10⁻⁵/°C) | 7 |
| Compressive Strength (N/cm²) | 16 or more (1.6kgf/ cm2 ) |
| Density (kg/m³) | 20 or more |
| Flexural Strength (N/cm²) | 20 or more (2.0) |
| Heat Distortion Temperature (°C) | 80 |
| Moisture Permeability Coefficient (ng/m2 sPa ) | 145 (ng/ m2 sPa) or less per 25mm thickness (0.07g/ m2 hmmHg) |
| Oxygen Index | 26+ |
| Specific Heat (kcal/kg°C) | 0.27 |
| Water Absorption | Alcohol method: 0.01g/100cm2 or less |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Foamed plastic insulation material Type A Extruded polystyrene foam insulation board Type 1b Does not
transmit heat well
Does not absorb water
Lightweight and durable
Excellent insulation
performance Easy to
process Recyclable
Stable quality and supply
Flammability : The flame goes out within 3 seconds, there is no residual fuel, and the fire does not burn beyond the flammability limit indicator line.
transmit heat well
Does not absorb water
Lightweight and durable
Excellent insulation
performance Easy to
process Recyclable
Stable quality and supply
Flammability : The flame goes out within 3 seconds, there is no residual fuel, and the fire does not burn beyond the flammability limit indicator line.
Warning
*Although a flame retardant is attached to make it difficult for small flame sources to ignite, it still has the property of burning. Please be careful of fire when storing, installing, and especially when welding and cutting.*It deteriorates due to ultraviolet rays. If exposed to direct sunlight for a long time, it will gradually discolor and deteriorate from the surface, causing poor adhesion and thickness loss, so cover it with a protective sheet when storing and finish it promptly after installation.
*It is stable against acids and alkalis, but it will be immersed in organic solvents and petroleum other than alcohol-based, so please contact the manufacturer in advance for the selection of adhesives and paints to be used and the selection and use of anti-corrosion and anti-termite agents in wooden houses. When working with agents, ventilate well and do not use fire.
*The operating temperature is 80°C or less. If it exceeds 80°C, it will gradually start to deform, so avoid using it at high temperatures.
*The material is weak against local loads and impacts and is prone to cracking. Do not stand on areas without a base.
*Although it is lightweight and easy to handle, it is easily blown away by the wind, so please do not work in strong winds. Also, when storing it, please take measures to prevent it from scattering.
Use
For general constructionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
