GVDA Electromagnetic Field Radiation Meter EMF Radiasi Detektor GD189 1unit

#Nomor SKU S044022143
Wishlist
Rp959.900
Persediaan

Spesifikasi Produk

Model Number GD189
Unit 1unit
Magnetic Measurement Axis 3-axis
Magnetic Measurement Range (µT) 0.01 to 200
Magnetic Measurement Range (mG) 0.1 to 2000
Magnetic Frequency Range (Hz) 30 to 1000
Electric Measurement Range (V/m) 1 to 2000
Electric Frequency Range (Hz) 30 to 1000
RF Measurement Axis 1-axis
RF Measurement Range (mW/m²) 0.001 to 100.0
RF Frequency Range (MHz) 50 to 3500
Alarm Sound and light (green, orange, red) alarm exceeding the built-in threshold
Auto Power Off (minute) 15
Use Environment Temperature (°C) 0 to 40
Use Environment Humidity (%RH) 40 to 80
Power Supply 3x1.5V AAA batteries (not included)
Product Size(mm) 142x58x28
Berat (Kg) 0.4
Tanggal Produk Terdaftar 23 September 2024
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GVDA Multi-field EMF Meter, Professional Electromagnetic Magnetic Field Radiation Detector , Radio High Frequency RF Microwave AC Magnetic Field Radiation Tester is a portable health and safety field detector, which can detect AC magnetic field, electric field and high-frequency (RF) radiation. It is mainly used to detect and evaluate the impact on human body of non-ionizing electromagnetic field, magnetic field and high-frequency radiation in living and working environment.
Feature
1. Detect AC magnetic field, electric field and high-frequency/microwave radiation intensity
2. AC magnetic field measurement is in 3-axis mode, which can be measured in any direction
3. Magnetic field measurement range 0.01-200.0 uT , 0.1-2000mG
4. Electric field measurement range 1-2000V/m
5. RF measurement range 0.001-100.0mW/m²
6. Peak measurement, Data hold, Max hold
7. Three color backlight display
8. Auto power off, Low battery indication, Analog bar
9. Audible and light alarm, alarm tone on/off
10. The measurement value, peak value and trend graph are displayed at the same time.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait