Sennheiser Momentum Sport True Wireless Graphite 1unit

#Nomor SKU S044021207
Wishlist
Rp5.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Color Graphite
Active Noise Cancellation Hybrid Adaptive ANC
Battery Life Span (hour) Up to 5.5 (music playtime with earbuds); Up to 24 (overall with charging case)(iPhone, mid Volume 85dB)
Battery Specification (mAh) 72/75 (L/R earbud); 850-950 (charging case)(Built-in Lithium-Ion)
Bluetooth Version Bluetooth 5.2 compliant, class 1, 16 mW (max), RF Range 40 m-line of sight
Charging Time (hour) Approx. 1.5 (for Full Charged); After 10 min for 45 min music playtime
Magnetic Strength Field (mT) Earbuds: 1.86; Charging case: 250
Microphone Frequency (Hz) 100 to 10000
Microphone Pickup Pattern 3 mics per earbud, beamforming for noise reduction
Microphone Principle MEMS
Power Supply 5V/1000mA max; USB-C, Qi Wireless
Product Dimensions (mm) Earbuds: 23.3x20.9x26.1; Charging case: 67.7x64.8x30
Speaker Diameter Size (mm) 10 (dynamic)
Speaker Frequency Range (Hz) 15 (up to 18kHz)
Speaker Sensitivity (SPL) (dB) 110dB SPL (1kHz/0dB FS)
Speaker THD (%) <0.25% (1kHz/94dB)
Supported Codec SBC, AAC, aptX™, aptX adaptive™
Supported Profile A2DP, AVRCP, HFP
Transmission frequency (MHz) 2402 to 2480 (Modulation: GFSK π/4 DQPSK/8DPSK)
Weather Resistance Earbuds: IPx5; Charging case: IPx4
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 September 2024
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultimate equipment for your workout - experience fantastic Sennheiser sound with heart rate and body temperature monitoring. Push yourself or find your flow with adaptive active noise cancellation and a powerful transducer.
Feature
• Training data: Measure your heart rate and body temperature with the built-in in-ear sensors for optimal workout performance.
• Sennheiser Sport Sound: Powered by a 10 mm transducer, the sound tuning adapted for Sport delivers powerful bass for a dynamic listening experience.
• Adaptive ANC: Active noise cancellation with excellent wind noise reduction automatically adjusts to ambient levels for optimal performance in any situation, indoors or outdoors.
• Connection to the sports world: Compatible via Bluetooth with sports watches, apps and fitness equipment for heart rate monitoring, as well as access to the Polar Flow app for body temperature measurement.
• Powered by Polar: Full Polar integration and free access to Polar Flow for seamless tracking of your training data.
• Customizable Fit: The interchangeable ear fins and ear adapters allow for a secure, custom fit for a variety of sports with lasting comfort.
• Shockproof, Dust & Sweat Resistant: The sturdy design with IP55 protection protects against moisture without compromising sound quality.
• Semi-Open Acoustic Design: The acoustic flow channel allows for optimal airflow to increase wearing comfort, reduce structure-borne noise, and improve natural perception.
• Transparency Mode: Hear your surroundings with a sport-optimized, shielded microphone system that reduces wind noise when you're out and about - ideal for outdoor training or with a group.
• Quick Tap Control: A tap near the earbud controls the headphones - ideal for use between two workouts or in the cold when the earbuds are covered.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan