Spesifikasi
| Active Noise Cancellation | Hybrid Adaptive ANC |
|---|---|
| Battery Life Span (hour) | Up to 5.5 (music playtime with earbuds); Up to 24 (overall with charging case)(iPhone, mid Volume 85dB) |
| Battery Specification (mAh) | 72/75 (L/R earbud); 850-950 (charging case)(Built-in Lithium-Ion) |
| Bluetooth Version | Bluetooth 5.2 compliant, class 1, 16 mW (max), RF Range 40 m-line of sight |
| Charging Time (hour) | Approx. 1.5 (for Full Charged); After 10 min for 45 min music playtime |
| Magnetic Strength Field (mT) | Earbuds: 1.86; Charging case: 250 |
| Microphone Frequency (Hz) | 100 to 10000 |
| Microphone Pickup Pattern | 3 mics per earbud, beamforming for noise reduction |
| Microphone Principle | MEMS |
| Power Supply | 5V/1000mA max; USB-C, Qi Wireless |
| Product Dimensions (mm) | Earbuds: 23.3x20.9x26.1; Charging case: 67.7x64.8x30 |
| Speaker Diameter Size (mm) | 10 (dynamic) |
| Speaker Frequency Range (Hz) | 15 (up to 18kHz) |
| Speaker Sensitivity (SPL) (dB) | 110dB SPL (1kHz/0dB FS) |
| Speaker THD (%) | <0.25% (1kHz/94dB) |
| Supported Codec | SBC, AAC, aptX™, aptX adaptive™ |
| Supported Profile | A2DP, AVRCP, HFP |
| Transmission frequency (MHz) | 2402 to 2480 (Modulation: GFSK π/4 DQPSK/8DPSK) |
| Weather Resistance | Earbuds: IPx5; Charging case: IPx4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ultimate equipment for your workout - experience fantastic Sennheiser sound with heart rate and body temperature monitoring. Push yourself or find your flow with adaptive active noise cancellation and a powerful transducer.
Feature
• Training data: Measure your heart rate and body temperature with the built-in in-ear sensors for optimal workout performance.• Sennheiser Sport Sound: Powered by a 10 mm transducer, the sound tuning adapted for Sport delivers powerful bass for a dynamic listening experience.
• Adaptive ANC: Active noise cancellation with excellent wind noise reduction automatically adjusts to ambient levels for optimal performance in any situation, indoors or outdoors.
• Connection to the sports world: Compatible via Bluetooth with sports watches, apps and fitness equipment for heart rate monitoring, as well as access to the Polar Flow app for body temperature measurement.
• Powered by Polar: Full Polar integration and free access to Polar Flow for seamless tracking of your training data.
• Customizable Fit: The interchangeable ear fins and ear adapters allow for a secure, custom fit for a variety of sports with lasting comfort.
• Shockproof, Dust & Sweat Resistant: The sturdy design with IP55 protection protects against moisture without compromising sound quality.
• Semi-Open Acoustic Design: The acoustic flow channel allows for optimal airflow to increase wearing comfort, reduce structure-borne noise, and improve natural perception.
• Transparency Mode: Hear your surroundings with a sport-optimized, shielded microphone system that reduces wind noise when you're out and about - ideal for outdoor training or with a group.
• Quick Tap Control: A tap near the earbud controls the headphones - ideal for use between two workouts or in the cold when the earbuds are covered.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
