Debem Pump Transfer TR Series for Drum (Pompa Drum) TRPH 900 1pc

#Nomor SKU S043952700
Wishlist
Rp27.999.900
Persediaan

Spesifikasi Produk

Model Number TRPH 900
Unit 1pc
Pump Model Drum Transfer
Pump Material PVDF
Shaft Material Hastelloy
Hose Length (mm) 900
Power (W) 800
Voltage (V) 230 (single-phase)
Protection Rating IP54
Class F
Flow Rate (L/minute) 90
Viscosity (cPs) 900
Density (g/cm³) 1.6
Berat (Kg) 3.8
Tanggal Produk Terdaftar 18 September 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The drum transfer pumps consist of a dip tube, at the end of which the open impeller is fitted. It is secured to the drive shaft, connected to the pump with a ring nut. The operation consists of an impeller integrated with the shaft, connected to the electric or pneumatic motor with a coupling joint.
The transfer pumps must be used exclusively vertically and with the pump immersed in the fluid. Dry-running or the presence of air bubbles could damage the shaft guide internal bushing. These portable drum transfer pumps are ideally suited for pumping corrosive fluids and work by being immersed in the liquid. Their construction shape has been designed to collect any product spillages in the drum.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Product designed and constructed in Italy
- Portable
- Suitable for corrosive fluids
- Possibility of adjusting the flow rate (in the version with pneumatic motor)
- No mechanical seals
- Easy to disassemble
- Viscosity up to 900 cps
- Max flow rate 90 l/minute

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan