Debem Pump Transfer TR Series for Drum (Pompa Drum)

Sebelum PPN:
Rp27.999.900 - Rp35.999.900
Spesifikasi
ClassF
Density (g/cm³)1.6
Flow Rate (L/minute)90
Hose Length (mm)900
Protection RatingIP54
Pump MaterialPVDF
Pump ModelDrum Transfer
Shaft MaterialHastelloy
Viscosity (cPs)900
Voltage (V)230 (single-phase)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The drum transfer pumps consist of a dip tube, at the end of which the open impeller is fitted. It is secured to the drive shaft, connected to the pump with a ring nut. The operation consists of an impeller integrated with the shaft, connected to the electric or pneumatic motor with a coupling joint.
The transfer pumps must be used exclusively vertically and with the pump immersed in the fluid. Dry-running or the presence of air bubbles could damage the shaft guide internal bushing. These portable drum transfer pumps are ideally suited for pumping corrosive fluids and work by being immersed in the liquid. Their construction shape has been designed to collect any product spillages in the drum.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Product designed and constructed in Italy
- Portable
- Suitable for corrosive fluids
- Possibility of adjusting the flow rate (in the version with pneumatic motor)
- No mechanical seals
- Easy to disassemble
- Viscosity up to 900 cps
- Max flow rate 90 l/minute

Ulasan Produk

Tidak ada ulasan