TERADA ELECTRIC WORKS Mamoruru / Sensation Tap RDJ20000W 1pc

Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number RDJ20000W
Unit 1pc
Sensitivity Movement: Seismic intensity 5 or more
Standard Seismic isolation performance 3 stars
Number of Pot/Pan 2 (total 1500W)
Rated Frequency (Hz) 50-60
Rated Voltage (V) AC100
Rated Current (A) 15
M Code 53023076
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When a large earthquake with a seismic intensity of 5 or higher occurs, "Seismic Tap-kun" detects it and turns off the power !!
"Small and lightweight, easy to install by simply plugging it into a wall outlet. (No electrical work required)
"If an earthquake with a seismic intensity of 5 or higher is detected, the power will be shut off immediately.
Since it is a tap type, you can move it to another room with an electric stove.
"A total of 1500W can be used with a convenient two-outlet outlet.
"Only the connected equipment is shut off, not the electricity of the whole house.
Therefore, the lighting does not go out, so you can use it with confidence even at night.
Electric stove, other electrical equipment, etc.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan