TERADA ELECTRIC WORKS Mamoruru / Sensation Tap

Sebelum PPN:
Rp2.099.900
Spesifikasi
StandardSeismic isolation performance 3 stars
Rated Voltage (V)AC100
Rated Current (A)15
Rated Frequency (Hz)50-60
SensitivityMovement: Seismic intensity 5 or more
Number of Pot/Pan2 (total 1500W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When a large earthquake with a seismic intensity of 5 or higher occurs, "Seismic Tap-kun" detects it and turns off the power !!
"Small and lightweight, easy to install by simply plugging it into a wall outlet. (No electrical work required)
"If an earthquake with a seismic intensity of 5 or higher is detected, the power will be shut off immediately.
Since it is a tap type, you can move it to another room with an electric stove.
"A total of 1500W can be used with a convenient two-outlet outlet.
"Only the connected equipment is shut off, not the electricity of the whole house.
Therefore, the lighting does not go out, so you can use it with confidence even at night.
Electric stove, other electrical equipment, etc.

Ulasan Produk

Tidak ada ulasan