Transcend Cf Card 1000X Speed TS16GCF1000 1pc

#Nomor SKU S043603978
Wishlist
Rp8.499.900
Persediaan

Spesifikasi Produk

Model Number TS16GCF1000
Unit 1pc
Dimensions (inch) 1.69x1.43x0.13
Type MLC NAND flash
Various certifications CE/FCC/RCM/EAC
Dimensions (mm) 42.8x36.4x3.3
Mass (g) 11.4(0.4 oz)
Read Speed (Mb/s) Up to 160
Write Speed (MB/s) Up to 120
Operating Temperature Range (°F) -13-185
Warranty Period 5 years
Operating Temperature Range (°C) -25-85
Insertion Tolerance 10000
Voltage Rating (V) 3.3-5
Capacity 16GB
M Code 75942223
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CF1000 is ideal for working with high resolution photos and videos on state-of-the-art digital devices. Compliant with the CF6.0 standard, it provides high-speed data transfer and large-capacity storage. Since it is also compatible with VPG-65, you can record 3D videos without dropping frames. Reliable Solution Using MLC NAND Flash, the CF1000 is durable and reliable. It is also ideal for the latest camcorders and SLR cameras used by professional photographers, providing smooth continuous shooting and high resolution video recording such as Full HD, 3D and 4K UHDTV (2160p). The high-speed data transfer CF1000 is compatible with VPG-65 and guarantees a continuous data write speed of at least 65MB / s. By reading / writing up to 160MB / s / 120MB / s, you can perform comfortable full HD, 3D, and 4K recording. Large-capacity storage With a storage capacity of up to 128GB, the CF1000 can take thousands of photos and record for hours in full HD. Since it supports UDMA7 mode, continuous shooting and RAW images can be performed smoothly. Rigorous testing Transcend's CompactFlash cards are tested in harsh environments. The CF1000 can operate in the temperature range of -25⁰ C to 85⁰ C.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan