Transcend Cf Card 1000X Speed

Sebelum PPN:
Rp8.499.900
Spesifikasi
TypeMLC NAND flash
Mass (g)11.4(0.4 oz)
Capacity16GB
Voltage Rating (V)3.3-5
Dimensions (inch)1.69x1.43x0.13
Dimensions (mm)42.8x36.4x3.3
Insertion Tolerance10000
Operating Temperature Range (°C)-25-85
Operating Temperature Range (°F)-13-185
Read Speed (Mb/s)Up to 160
Various certificationsCE/FCC/RCM/EAC
Warranty Period5 years
Write Speed (MB/s)Up to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CF1000 is ideal for working with high resolution photos and videos on state-of-the-art digital devices. Compliant with the CF6.0 standard, it provides high-speed data transfer and large-capacity storage. Since it is also compatible with VPG-65, you can record 3D videos without dropping frames. Reliable Solution Using MLC NAND Flash, the CF1000 is durable and reliable. It is also ideal for the latest camcorders and SLR cameras used by professional photographers, providing smooth continuous shooting and high resolution video recording such as Full HD, 3D and 4K UHDTV (2160p). The high-speed data transfer CF1000 is compatible with VPG-65 and guarantees a continuous data write speed of at least 65MB / s. By reading / writing up to 160MB / s / 120MB / s, you can perform comfortable full HD, 3D, and 4K recording. Large-capacity storage With a storage capacity of up to 128GB, the CF1000 can take thousands of photos and record for hours in full HD. Since it supports UDMA7 mode, continuous shooting and RAW images can be performed smoothly. Rigorous testing Transcend's CompactFlash cards are tested in harsh environments. The CF1000 can operate in the temperature range of -25⁰ C to 85⁰ C.

Ulasan Produk

Tidak ada ulasan