MARINTEC LED Tape Light MR5-24W 1 station White 5m 1roll

Rp5.299.900
Persediaan

Spesifikasi Produk

Model Number MR5-24W 1 station
Unit 1roll
Color White
Dimensions (mm) 9x12x5000
LED White LED
Number of LED (pcs) 300
Power Consumption (W) Up to 70
Set Contents Contents: Body (5m), Silicone mounting parts (20 pieces), Silicone caps (20 pieces), instruction manual
Type MR5-24W
Voltage (V) DC 24 to 28
M Code 45604564
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 August 2024
Terakhir Diperbaharui 11 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose light that can be installed anywhere! We use high-brightness LEDs! A high-brightness LED tape light developed for ships. It is drip-proof and can be used outdoors. It can be used by cutting at 10 cm intervals. For example, when cutting 50 cm or 1 m and using it, the cut surface must be waterproofed with silicon. The standard specification is 5m. Since the main body is made of silicon, it is designed to be resistant to rust and deterioration. Special mounting parts and silicon cap are standard equipment.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait