MARINTEC LED Tape Light

Sebelum PPN:
Rp5.299.900
Spesifikasi
ColorWhite
TypeMR5-24W
Voltage (V)DC 24 to 28
Set ContentsContents: Body (5m), Silicone mounting parts (20 pieces), Silicone caps (20 pieces), instruction manual
Dimensions (mm)9x12x5000
LEDWhite LED
Number of LED (pcs)300
Power Consumption (W)Up to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose light that can be installed anywhere! We use high-brightness LEDs! A high-brightness LED tape light developed for ships. It is drip-proof and can be used outdoors. It can be used by cutting at 10 cm intervals. For example, when cutting 50 cm or 1 m and using it, the cut surface must be waterproofed with silicon. The standard specification is 5m. Since the main body is made of silicon, it is designed to be resistant to rust and deterioration. Special mounting parts and silicon cap are standard equipment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait