Kluber Bearing Grease Isoflex Topas (Gemuk Pelumas Otomotif) NCA 52 1kg 1pc

Rp5.699.900
Persediaan

Spesifikasi Produk

Model Number NCA 52
Unit 1pc
Size (kg) 1
Berat (Kg) 1.0
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 17 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
KLUBER ISOFLEX TOPAS NCA 52 adalah Synthetic long-term grease for rolling and plain bearings, linear motion guides.
Use
ISOFLEX TOPAS NCA 52 is used for high-speed rolling and plain bearings as well as for small gears subject to high loads. Due to the good compatibility with plastics the grease is suitable for plastic-plastic or metal-plastic material combinations. The low starting torque and the good wear protection make it an ideal grease for the long-term lubrication of linear motion guides and ball screws, e.g. in handling and automation technology.

ISOFLEX TOPAS NCA 52 can also be used for many automobile applications, e.g. for the lifetime lubrication of seat rails. It is suitable for components which have to be lubricated prior to dippainting and the drying process at peak temperatures of 180 °C as the lubricant remains at the friction point and provides reliable lubrication even after short thermal treatment
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan