Buffalo Compactflash Card Great Value Model 128mb RCF-X128MY 1pc

#Nomor SKU S043301676
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number RCF-X128MY
Unit 1pc
Set Contents Body/Manual/Warranty
Power Supply Supports Windows standby/Macintosh sleep
Outer Dimensions (WxDxH) (mm) Approximately 36.4x3.3x42.8 (excluding protrusions)
Power Supply Voltage (V) 5/3.3
Current Consumption (mA) 5V operation: 22 on average, 3.3V operation: 20 on average
Interface Compact Flash TYPE I (CFA compliant)
Operating Environment (°C/%RH) 0-60/10-80 (no condensation)
Power Consumption (mW) 5V operation: 110 on average, 3.3V operation: 66 on average
Memory Storage Capacity (MB) 128
AS ONE Part Number 64-3798-43
M Code 53101853
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact flash compatible with compact digital cameras and single-lens reflex digital cameras from various companies. We will meet your needs with an abundant capacity lineup and high cost performance. Full lineup. Can be used as a PCCard TypeII flash card (with "RCF-A2"/"RCF-CBA" installed). Low power consumption specifications. Possible number of shots: PowerShot G1 Fine mode → Approximately 133 shots Ixy Digital 300 Fine mode → Approximately 205 shots
Use
Suitable Model :
Devices equipped with a compact flash slot (digital camera, digital video, mobile terminal, card reader), PC/PDA with a PC CARD TypeII slot (used with a compact flash adapter) * "RCF-X" is a product that complies with the CFA standard. It is compatible with all models of domestic digital cameras, mobile terminals, etc. equipped with CFA standard slots. (In addition, it will support up to the capacity guaranteed by the device you are using. For details, please check the manual of each device.)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan