Buffalo Compactflash Card Great Value Model 128mb

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number64-3798-43
Power SupplySupports Windows standby/Macintosh sleep
Set ContentsBody/Manual/Warranty
InterfaceCompact Flash TYPE I (CFA compliant)
Current Consumption (mA)5V operation: 22 on average, 3.3V operation: 20 on average
Memory Storage Capacity (MB)128
Operating Environment (°C/%RH)0-60/10-80 (no condensation)
Outer Dimensions (WxDxH) (mm)Approximately 36.4x3.3x42.8 (excluding protrusions)
Power Consumption (mW) 5V operation: 110 on average, 3.3V operation: 66 on average
Power Supply Voltage (V) 5/3.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact flash compatible with compact digital cameras and single-lens reflex digital cameras from various companies. We will meet your needs with an abundant capacity lineup and high cost performance. Full lineup. Can be used as a PCCard TypeII flash card (with "RCF-A2"/"RCF-CBA" installed). Low power consumption specifications. Possible number of shots: PowerShot G1 Fine mode → Approximately 133 shots Ixy Digital 300 Fine mode → Approximately 205 shots

Ulasan Produk

Tidak ada ulasan